Tough Guy
36 in Sweep Face Broom Head, Soft, Green
Mfr # 3U767
Zoro # G2355656
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 36 in
- Bristle Length 3 in
- Bristle Material Flagged Synthetic
- Bristle Color Green
- Block Material Wood
Explore More Products
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver, 49 in L Handle 6MPT8
- TOUGH GUY TOUGH GUY Bristle Refill 3PCC5
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle 59JM40
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray 4KNA5
- TOUGH GUY 30 in Sweep Face Broom Head, Medium/Soft Combination, Synthetic, Gray 4KNC3
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, White 48LZ44
- TOUGH GUY 11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black, 42 in L Handle 3ZJD9
- TOUGH GUY Whisk Broom, 10"W 3H386
- TOUGH GUY 11 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle 1VAB7
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom 82500
- KENYON Dual Bristle Broom, 24", 60" Red Handle 82602
- Tough Guy Brooms