Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Quick Change Disc, AlO, 1in, 36G, TS, PK100 (Discontinued)
Mfr # 66261138098
Zoro # G2356094
This Product is Discontinued
Key Features
- Disc Dia. 1"
- Attaching System TS (Type II)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide