Cantex
Reducer, 2 x 1-1/2 In Conduit, PVC
Mfr # 5142224
Zoro # G2356505
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Reducer
- Conduit Fitting Material PVC
- Overall Length 1 5/8 in
- For Use With Schedule 40 PVC Conduit
Explore More Products
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC 5144031U
- CANTEX 5133823 Conduit Elbow, 90 deg Angle, 12 in Plain, PVC, Gray UA9ADR-CTN
- CANTEX Elbow, 90 Degree, 1 In., PVC, 12 In. L 5121055
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L 5133743
- CANTEX ELBOW PVC 90D 3/4"" BELL 5233824U
- CANTEX Locknut, 1-1/2 In., PVC 5134204
- CANTEX 5142221C 1 x 075 in PVC Reducer Bushing 3006442
- CANTEX V06Baa1U Conduit 1 X 100 Flex V06BAA1
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing 3006467
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC 876636
- RACO Compression Connector, 3/4" Conduit, Steel 2903RT
- Cantex Conduit Fittings