Milwaukee Valve
Butterfly Valve, Wafer, 4 In., Aluminum
Mfr # P2855H 4
Zoro # G2356728
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Aluminum
- Pipe Size 4 in
- Max. Water Pressure 30 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/4 In, Bronze, FNPT BB2-100 1/4
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In BB-SCS02 1 1/4
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum P2855E 3
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1LCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner CL223E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner ML222V 8
- MILWAUKEE VALVE Butterfly Valve, Lug, 2-1/2In, Ductile Iron UPML233E 2-1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 8 In ML334V
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, PTFE Liner MW224T 3
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner CL223E 3
- DIXON Butterfly Valve, 8 in Nominal, TTMA Flange End Style WD801ALV
- Milwaukee Valve Valves