Solberg
Element, Intake Filter
Mfr # 18P
Zoro # G2356733
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 3/8 in
- For Use with Blower No. 5Z662, 5Z663, FS-19P-125, FS-19P-150, VFC063P-1T, VFC084P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
- Type Replacement Cartridge
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 334P
- SOLBERG Filter Element, Paper, 2 Micron 834
- SOLBERG Filter Element, Paper, 2 Micron 830
- SOLBERG HEPA Filter, 153 cfm, 0.3 Micron, Closed HE850/1
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm 14
- SOLBERG Filter Element, Paper, 2 Microns 824
- SOLBERG Filter 2540
- SOLBERG HEPA Cartridge Filter, PF, 32cfm, 0.3Micron HE18P
- SOLBERG HEPA Cartridge Filtr, PF, 388cfm, 0.3Micron HE244P
- DEVILBISS Charcoal Filter Element Haf-36 190937
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron 24233389
- Solberg Compressor Air Filters