Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 23mm (Discontinued)
Mfr # 1LEC7
Zoro # G2357196
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/4 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline