Dayton
Slip Hook, Alloy Steel, Eye, 22000 lb.
Mfr # 2YPC2
Zoro # G2357406
Free Shipping & Returns
$88.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 70
- Hook Attachment Type Eye
- Dimension B 9-1/16"
- Hook Opening 2 1/16 in
Explore More Products
- DAYTON Grab Hook, Alloy Steel, G70, Eye, 12000 lb. 2YNR3
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. 1DNH8
- DAYTON Slip Hook, Steel, G80, Swivel, 7100 lb. 5WRT5
- DAYTON Tag, Sling ID, 1/16In 5WRU0
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. 5WRT8
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 3500 lb. 2YNT3
- DAYTON Hook, Alloy Steel, Plain Shank, 10000 lb. 2YPG9
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 12000 lb. 2YNX5
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. 1DNJ1
- MIDWEST FASTENER 1/4" Hot Dip Galvanized Steel Clevis Grab Hooks 54648
- JENSEN SWING 0.37 x 4 in. S Hook Large End H150
- Dayton Chain & Cable Hooks