Continental Contitech
Gearbelt, Dual Hi-Perf Pd, 220 Teeth, 50mm
Mfr # D1760 8M 50
Zoro # G2357415
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Dual Hi-Performance Pd
- Pitch Length - Timing Belts 1,760 mm
- Number of Teeth - Timing Belts 220
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 50 mm
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 20mm 800 8M 20
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 220 Teeth, 30mm 1760 8M 30
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 150 Teeth, 30mm 1200 8M 30
- CONTINENTAL CONTITECH Synchronous Gearbelt, R-1750,125 Teeth R-1750
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-720, 90 Teeth Y-720
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1280,160 Teeth Y-1280
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-1400,100 Teeth O-1400
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-3920,280 Teeth B-3920
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1190, 85 Teeth G-1190
- GATES Tri-Power Belts, BX68 BX68
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp 250-S8M-1400 HP
- Continental Contitech Power Transmission Belts