Shop Alternate Products
This Product is Discontinued
Strong Hold
Shop Desk, 36 x 54 x 28 In, Gray (Discontinued)
Mfr # 34-SD-DS-284
Zoro # G2357489
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36"
- Overall Height 54"
- Overall Depth 28"
- Pedestal Location None
- Writing Surface Slope 6 Degrees