Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # M291LS-11
Zoro # G2357731
$75.12
15% off
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT M212TS
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT K213LM
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT M251HS
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT K213FS
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT E252RS
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT 5030-02
- ARO Valve, Air, Limit, Cw 400-1-A
- ARO Sleeve Valve, 3/8 In FNPT x MNPT 600-3
- ARO Sleeve Valve, 1/8 In FNPT x MNPT 600-1
- FESTO Pneumatic Valve CJ-5/2-1/4 CJ-5/2-1/4
- FESTO Shut-Off Valve HE-3-QS-3/8-U HE-3-QS-3/8-U
- Aro Pneumatic Valves