Zoro Select
Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK
Mfr # 7165SS-SL
Zoro # G2357792
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.375 in
- Head Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg Z0754
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK WFTSSS10
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK 1-CDL-10-M7-
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht WS6X08040-001P1
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 1/2 in Lg WSI03701500-001P
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing, Zinc Plated Iron, 1 in Head Ht, 2 1/2 in Lg, 25 PK 1-GHS-07-17-
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/8 in Head Ht, 1 in Lg, 1000 PK UDI0-801000-1000P
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 3 in Lg Z0699
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 TYPE D ST, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg 3720WD
- ZORO SELECT U-Drive Screw, #10 Thread Size, Zinc Plated Steel, 13/100 Head Ht, 1/4 in Lg, 100 PK DS-1004-100
- INDUCTION INNOVATIONS Thumb Screw for Mini-Ductor MD321
- Zoro Select Thumb Screws