Romex
12 AWG 3 Conductor Nonmetallic Building Cable 600V YL
Mfr # 63947655
Zoro # G2358237
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Yellow
- Jacket Material PVC
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT 28827455
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR 28829028
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT 28827421
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL 28828221
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT 63946822
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V GY 13056755
- ROMEX Romex SIMpull 12/3NM-WGX100 Type NM-B Sheathed Cable, 12 AWG, 100 ft L, Nylon Sheath, Yellow Sheath 12/3NM-WGX100
- CHAINFLEX 2/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK CF300-700-01-1
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts 26UL1007SLDBLA1000
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL CPCS-16/16-25FT
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts 18GPTSTRRED500
- Romex Electrical Wire & Cable