Quazite
Underground Enclosure Cover, 12-13/16" L
Mfr # PC1212CA0009
Zoro # G2358268
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Rating 8000 lbs.
- Overall Height 3/4 in
- Overall Width 12-13/16 in
- For Use With 14-3/4 x 14-3/4 Enclosure
Explore More Products
- QUAZITE Enclosure Cover, 3/4 in D, 12-13/16 in L PC1212CA0041
- QUAZITE Underground Enclosure Cover, 12-13/16" L PC1212CA0017
- QUAZITE Underground Enclosure Cvr, Ground, Polymer PC1212CA0024
- QUAZITE Underground Enclosure, 8000 lb., 10-1/8"W PG1118Z80109
- QUAZITE Undrground Enclosure, 15,000 lb., 10-1/4"H PG1118Z80209
- QUAZITE Underground Enclosure, 15,000 lb., 16"H PG1730Z80517
- QUAZITE Undrground Enclosure, 15,000 lb., 33-7/8"L PG2436Z81143
- QUAZITE Underground Enclosure, 8000 lb., 27"H PG2436Z81017
- QUAZITE Undrground Enclosure Cvr, 38 in W, 38 in L PG3636CA0009
- QUAZITE Undrground Enclosure, 22,000 lb., 28-1/2"L PG1730Z80617
- QUAZITE Underground Enclosure, 8000 lb., 11-3/4"W PG1324Z80117
- Quazite Underground Enclosures