Quazite
Undrground Enclosure, 15,000 lb., 11-3/4"W
Mfr # PG1324Z80246
Zoro # G2358356
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$839.99
Key Features
- Color Gray
- Overall Height 12 in
- Overall Width 15 1/2 in
- Overall Length 25 in
- Load Rating - Underground Enclosure 15,000 lb
Explore More Products
- QUAZITE Underground Enclosure, 15,000 lb., 16"H PG1730Z80517
- QUAZITE Undrground Enclosr Cvr, 23-1/4"L, 8000 lb PG1324CA0046
- QUAZITE Underground Enclosure, 8000 lb., 15-1/2"W PG1730Z80409
- QUAZITE Underground Enclosure, 8000 lb., 16-1/4"H PG1118Z80409
- QUAZITE Undrground Enclosr Cvr, 8000 lb, 18-1/8" L PG1118CA0017
- QUAZITE Underground Enclosure Cover, 25-15/16" L PG2424HA0017
- QUAZITE Undrground Enclosr Cvr, 30-1/2"L, 8000 lb. PG1730CA0046
- QUAZITE Underground Enclosure Cover, 15000 lb. PG2436HA0009
- QUAZITE Underground Enclosure, 8000 lb., 45-5/8"L PG3048Z80417
- QUAZITE Underground Enclosure Cover, 18-1/8" L PG1118HA0009
- QUAZITE Undrground Enclosure, 15,000 lb., 21-1/4"L PG1324Z80509
- Quazite Underground Enclosures