Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001KR1RH13
Zoro # G2358684
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black 9001KR1BH6
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001KR9P1GH13
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal 9001SKR1UH5
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BL4
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001K2L38LGGH13
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black ZB4BA222
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Yellow ZB4FA58
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green XB6EAA31P
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO/1 NC, Red XB6DA45B
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A PB2E
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BL434
- Schneider Electric Push Buttons & Indicators