Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, M30, 5 in Base (Discontinued)
Mfr # BSMNYLF510-EL
Zoro # G2359235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 12-5/8"
- Load Capacity 7500 lb.
- Thread Size M30
- Leveling Mount Type Swiveling Stud
- Base Dia. 5"