Onsrud
Routing End Mill, O-Flute, 3/16, 1, 4
Mfr # 56-620
Zoro # G2359716
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 4 in
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 61-042
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 56-618
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 62-622
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 5/8, 2 63-618
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 65-010
- ONSRUD Rout End Mill, Down Low Helix, 1/2, 2 1/8 60-252
- ONSRUD Routing End Mill, O-Flute, 5/32, 9/16, 2 61-052
- ONSRUD Routing End Mill, Straight, 3/8, 3/8, 2 1/2 66-122
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 66-314
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 56-612
- MICRO 100 Router Diamond Cut RDC-50
- Onsrud End Mills