Shop Alternate Products
This Product is Discontinued
Watts
Freeze Relief Valve, w/ Test Cock, 1/8 In (Discontinued)
Mfr # FR500-TC 1/8"
Zoro # G2359901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material Bronze
- Max. Pressure 175 psi
- Standards IAPMO Approved