Wiegmann
NEMA 12, 13 8.0 in H x 8.0 in W x 7.0 in D Pedestal Mount
Mfr # WC08C08
Zoro # G2359926
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 7 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 1 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure SC040404NK
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 5.94 in D Wall Mount HW-J161406CHQRWW
- WIEGMANN NEMA 4X, 6P, 12 13.5 in H x 11.52 in W x 7.45 in D Wall Mount HW-WHJ141206CHSCWW
- WIEGMANN NEMA 3R 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure RSC101004G
- WIEGMANN NEMA 12, 13 30.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N12302408
- WIEGMANN NEMA 3R 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure RHC242408
- WIEGMANN 18 in H x 39 in W x 53 in D External Mounting Feet Mount SSN4483616A
- WIEGMANN 12 in H x 52 in W x 24 in D External Mounting Feet Mount SSN4304810WF3PT
- WIEGMANN 24 in H x 24 in W x 6 in D Embossed Mounting Holes Mount RSC242406NKSS
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 8.0 in D Wall Mount Enclosure SC181808NK
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC080806GNK
- Wiegmann Electrical Enclosures