T&S Brass

Manual, 4" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet


$183.95
38% off
$113.02
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Finish Chrome
  • Number of Handles 2
  • Faucet Operation Manual
See all product information