Panduit
Wire Duct Cover, Flush, Gray, 3.25W x 0.37D
Mfr # C3LG6-F
Zoro # G2360057
$35.49
27% off
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 3 in Wiring Duct
- Color Gray
- Material PVC
- Length 72 in
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) G1X1.5BL6
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D F1X3LG6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D G1X3LG6-A
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray C2.5LG6
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft HS2X2LG6NM
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 FL25X25LG-A
- PANDUIT Lug Mechanical Connector, 14-6 AWG, PK100 CXS35-36-C
- PANDUIT DUCT FIBER-DUCT, LADDER RACK BRACKET 3/8"X1.5", OR 3/8"X2" ROHS 200043
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 4" x 1' (6-Pack) G3X4BL6
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D C1.5WH6-F
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D F1X2LG6-A
- Panduit Wire Ducts