- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Safety Switches
- /
- Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1
Shop Alternate Products
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (Discontinued)
Mfr # H363
Zoro # G2360486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 60 hp @ 600V AC
Customers Also Purchased
- Brand Square D
-
MFR #
H363
-
Zoro #
G2360486
- UPC # 785901482253
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 6.4 in |
Width | 10.5 in |
Height | 21.2 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 10 to 19 3/4 inches |
Enclosure Height | 20 to 29 3/4 inches |
Details
Item | Safety Switch |
Protection Method | Fusible |
Duty | Heavy |
Voltage | 600V AC |
Phase | 3 |
HP | 60 hp @ 600V AC |
NEMA Enclosure Type | 1 |
IP Rating | 20 |
Number of Wires | 3 |
Number of Poles | 3 |
Contact Form | 3PST |
Amps AC | 100 A |
Metallic / Non-Metallic | Metallic |
Material of Construction | Steel |
Fuse Kit (Class R) | Mfr. No. RFK10 |
Standards | UL listed |
Fusible / Nonfusible | Fusible |
For Use With | Class R Fuse |
Fuse Type | Class H, K, R or J |
Gauge/Conductor | 12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper) |
Features | Mercury Free, PVC Free |
Neutral Assembly Included | No |
Mounting | Surface |
Weight | 9 kg |
Electrical Connection | Lugs |
NEMA Enclosure Rating | 1 |
Current Type | AC |
Current Rating | 100 A |
Housing Material | Steel |
Environment | Indoor |
UL 98 Certification | Yes |
Mounting Style | Surface Mount |
For Fuse Class | Class H, Class J, Class K, Class R |
Horsepower @ 480V AC | 60 hp |
Enclosure Material | Galvanized Steel |
Compatible with Manufacturer Model Number | RFK10 |
Horsepower @ 600V AC | 100 hp |
UL Fuse Class | H, J, K, R |
Compatible Manufacturer Part Number | RFK10 |
Compatible with Manufacturer Part Number | RFK10 |
Compatible with Manufacturer Model Number [NEW] | RFK10 |
Compatible Manufacturer Model Number | RFK10 |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 21 1/4 in, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No