Shop Alternate Products
This Product is Discontinued
Current
LED Recessed Troffer, 23-29/32inW, 5100 lm (Discontinued)
Mfr # BV240A2AVWHTEEL
Zoro # G2361600
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277VAC
- Lighting Certification DesignLights Consortium (DLC)
- Watts 48