Shop Alternate Products
This Product is Discontinued
Zoro Select
Wing Nut, 6-32, Forged Steel, Zinc, 100 PK (Discontinued)
Mfr # 1JY81
Zoro # G2362236
This Product is Discontinued
Key Features
- Thread Size 6-32
- Material Forged Steel
- Finish Zinc
- System of Measurement Inch
- Thread Direction Right Hand