Shop Alternate Products
This Product is Discontinued
Suncast Commercial
Platform Truck, Steel, 62 in. L (Discontinued)
Mfr # MDPTSD3060
Zoro # G2362355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 40 in
- Overall Length 60 in
- Overall Width 30 in
- Color Gray, Red
- Load Capacity 1,000 lb