Shop Alternate Products
This Product is Discontinued
Zoro Select
5/8"-11 Hex Head Cap Screw, Yellow Zinc Plated 4" L, 5 PK (Discontinued)
Mfr # 611405-PG
Zoro # G2362674
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Fastener Length 4 in
- Head Width 15/16 in
- Material 9 Carbon Steel