Westward
16 oz. Ball Peen Hammer, 13" Steel Handle
Mfr # 6DWN1
Zoro # G2363164
$21.74
13% off
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 16.0
- Handle Steel
- Overall Length (In.) 13 in
- Tether Capable Tether Capable
- Head Dia. (In.) 1 in
Explore More Products
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle 6DWN3
- WESTWARD 12 oz. Ball Peen Hammer, 11" Steel Handle 6DWN2
- WESTWARD 32 oz. Ball Peen Hammer, 14-1/2" Steel Handle 6DWL9
- WESTWARD 24 oz. Ball Peen Hammer, 13-1/2" Steel Handle 6DWN0
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle 2DBT1
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle 6DWN8
- AMPCO SAFETY TOOLS 4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle H-OOFG
- VULCAN Hammer Cross Pein 3Lb Fngl Hdl 34515
- VAUGHAN Hammer Ball Pein 4Oz Wd Hndl TC504
- KD TOOLS Dead Blow Ball Peen Hammer, 26 oz. 68-516G
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L 55301
- Westward Ball Peen Hammers