Schneider Electric
Push Button operator, 22 mm, Red
Mfr # ZB4BS94420
Zoro # G2363341
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained Push / Key Release
- Size 22 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001K2L38LRRH13
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap 9001SKR9
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black 9001SKR2B
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR3R
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB5AW7A3740
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap 9001K2L38
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red XB5FW34G5
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap 9001K2L35
- SCHNEIDER ELECTRIC RESET XB4B PUSHBUTTON XB4BA941
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle XB4BW73731M5
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC/1NO, Green 9001KR8P1GH25
- Schneider Electric Push Buttons & Indicators