Lumapro
Miniature LED Bulb, LM2060CS, 0.7W, T6, 60V
Mfr # LM2060CS-WW
Zoro # G2363593
$20.69
12% off
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V L120PSB-R
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V L10X39-W
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V LM1024WB-A
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V LMF12-R
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S L1006MB-R
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 LM40F1WE26-W
- LUMAPRO Mini LED Bulb, L12V-WB, 0.9W, T3 1/4, 12V L12V-WB-WW
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V L10X39-R
- LUMAPRO Mini LED Bulb, LM20145CS, 0.7W, T6,145V LM20145CS-G
- CURRENT LED Tube Type B Selectable LEDLCBDT8/G4/840
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK 40781
- Lumapro LED Light Bulbs