Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (Discontinued)
Mfr # ZB4BD304
Zoro # G2363691
This Product is Discontinued
Key Features
- Action Maintained / Maintained / Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator Lever