Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Pastry Brush, W 3 In, PK12 (Discontinued)
Mfr # 4039202
Zoro # G2364153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Brush Width (In.) 3 in
- Bristles Nylon
- Handle Type Plastic
- Brush Length (In.) 2 in
- Overall Length (In.) 8 1/4 in