- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- InLine Blower, w/ 3/4 HP Drive Pkg
Dayton
InLine Blower, w/ 3/4 HP Drive Pkg
Mfr # 7M7T5
Zoro # G2364311
Free Shipping & Returns
$1,742.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/2 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Phase 3
- Wheel Type Backward-Inclined
- Brand Dayton
- MFR #7M7T5
- Zoro #G2364311
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 1/2 in |
Outlet Dia. (In.) | 7 3/4 in |
Max. Depth (In.) | 21 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension E (In.) | 17 3/4 in |
Dimension A (In.) | 17 1/8 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 13 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 13 7/8 in |
Outlet Height (In.) | 13 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension D (In.) | 1 1/2 in |
Dimension F (In.) | 13 in |
Width (In.) | 17 in |
Inlet Width (In.) | 13 7/8 in |
Inlet Height (In.) | 13 7/8 in |
Height (In.) | 17 in |
Dimension B (In.) | 21 in |
Inlet Diameter | 7.7 in |
Wheel Diameter | 11 1/2 in |
Dimensons H x W x D | 17 in x 13 3/4 in x 21 in |
Overall Height | 17 in |
Inlet Duct Connection Height | 13 7/8 in |
Overall Depth | 21 in |
Outlet Diameter | 7 3/4 in |
Shaft Diameter | 3/4 in |
Overall Width | 17 in |
Inlet Duct Connection Width | 13 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Dimensions H x W | 13 3/4 in x 13 3/4 in |
Inlet H x W | 13 7/8 in x 13 7/8 in |
Outlet Duct Connection Width | 13 3/4 in |
Wheel Dimensions | 11 1/2 in Dia. |
Outlet Duct Connection Height | 13 3/4 in |
Details
Voltage | 208-230/460 |
Motor HP | 3/4 hp |
Phase | 3 |
Wheel Type | Backward-Inclined |
Assembled/Unassembled | Unassembled |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Sones @ 0.250-In. SP @ 5 Ft. | 23 |
CFM @ 1.250-In. SP | 1472 |
CFM @ 0.125-In. SP | 1871 |
Housing Material | Steel |
Type | Belt Drive Centrifugal, With Drive Package |
Bearing Type | Sealed Pillow Block |
Wheel Material | Aluminum |
Sones @ 0.000-In. SP @ 5 Ft. | 23 |
Item | In-Line Duct Blower |
Motor RPM | 1725 |
CFM @ 1.75-In. SP | 1197 |
Max. BHP | 0.79 |
Agency Compliance | UL And C-UL Listed |
CFM @ 0.625-In. SP | 1708 |
Stock No. | 2RB89 |
Mounting Position | Vertical/Horizontal |
Motor Enclosure | Open Dripproof |
Hz | 60 |
CFM @ 1.000-In. SP | 1591 |
Sones @ 0.125-In. SP @ 5 Ft. | 23 |
CFM @ 0.250-In. SP | 1830 |
CFM @ 0.500-In. SP | 1749 |
CFM @ 0.375-In. SP | 1790 |
CFM @ 1.500-In. SP | 1358 |
CFM @ 0.000-In. SP | 1911 |
Motor Type | Three Phase |
CFM @ 0.750-In. SP | 1668 |
Blower RPM | 2323 |
Includes | Access Panel |
Full Load Amps | 2.8-2.7/1.4 |
Drive Type | Belt Drive |
Airflow @ 0.250 in SP | 1,830 cfm |
Airflow @ 0.000 in SP | 1,911 cfm |
Market | Commercial, Industrial |
Includes Drive Package | Yes |
Maximum Fan Speed | 2,323 RPM |
For Location | Indoor |
Airflow @ 0.625 in SP | 1,708 cfm |
Assembly | Unassembled |
Airflow @ 1.250 in SP | 1,472 cfm |
Airflow @ 0.125 in SP | 1,871 cfm |
Housing Material Finish | Galvanized |
Current | 2.8-2.7/1.4 A |
Airflow @ 0.375 in SP | 1,790 cfm |
Maximum Static Pressure | 1 1/2 in wc |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Application | Indoor Clean Air Applications |
Airflow @ 0.250 in SP Range | 0 to 1999 cfm |
Mounting Orientation | Multiposition |
Airflow @ 1.500 in SP | 1,358 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Frequency | 60 Hz |
Motor Speed | 1,725 RPM |
Includes Motor | Yes |
Sound Level | 23 sones @ 0.000 in SP and 5 ft, 23 sones @ 0.125 in SP and 5 ft, 23 sones @ 0.250 in SP and 5 ft |
Airflow @ 0.500 in SP | 1,749 cfm |
Standards | UL/cUL Listed |
Motor Horsepower | 3/4 hp |
For Air Type | Clean |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.750 in SP | 1,668 cfm |
Airflow @ 1.75 in SP | 1,197 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Airflow @ 1.000 in SP | 1,591 cfm |
Nameplate Voltage | 208-230/460V AC |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.000 in SP 1,911 cfm, Airflow @ 0.125 in SP 1,871 cfm, Airflow @ 0.250 in SP 1,830 cfm, Airflow @ 0.375 in SP 1,790 cfm, Airflow @ 0.500 in SP 1,749 cfm, Airflow @ 0.750 in SP 1,668 cfm, Airflow @ 1.000 in SP 1,591 cfm, Airflow @ 1.250 in SP 1,472 cfm, Airflow @ 1.500 in SP 1,358 cfm, Maximum Static Pressure 1 1/2 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg 7M7R5
- DAYTON InLine Blower, 11 1/2 In, Less Drive Pkg 2RB89
- DAYTON Duct Blower, 36 In 7H488
- DAYTON Duct Blower, 18 In 7H477
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg 7M7T4
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- DAYTON Inline Blower, 30 In, w/ 3/4 HP Drive Pkg 7A0M1
- DAYTON Duct Blower, 20 In 7H481
- DAYTON Duct Blower, 14 In 7H455
- DAYTON Duct Blower, 30 In 7H487
- DAYTON Inline Blower, 20 In, w/ 3 HP Drive Pkg 7A0L1
- Dayton Square Centrifugal In-Line Blowers