Motorola
3.5mm Jack Adapter
Mfr # BDN6676D
Zoro # G2364363
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- For Use With Motorola HT1000 Radios, Motorola MT1500 Radios, Motorola MT2000 Radios, Motorola MTS2000 Radios, Motorola PR1500 Radios, Motorola XTS1500 Radios, Motorola XTS2500 Radios, Motorola XTS3000 Radios, Motorola XTS5000 Radios
- Length (In.) 1 in
- Width (In.) 1 5/8 in
- Height (In.) 2 1/2 in
Explore More Products
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop HKLN4455F
- MOTOROLA Carry Case, Leather, With Swivel RLN5385B
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L HMN9036A
- MOTOROLA Earpiece, Surveillance Kit, Plastic/Metal PMLN6123A
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL PMLN7269A
- MOTOROLA Multi Unit Charger, 18" L, 110VAC PMPN4465A
- MOTOROLA Small Earplugs, Push To Talk No RLN6511A
- MOTOROLA Wireless Neckloop, Push To Talk No NNTN8385A
- MOTOROLA Motorola Windporting Remote Speaker Microphone FM-Rated for BPR40, CP185, CP100d, CP200d Portables PMMN4029
- PLUGIT Adjustable Radio Mounting Bracket - Expands From 4 to 13 in. Wide PL205294
- MOTOROLA Antenna, 2 L, Rubber/Plastic PMAD4145B
- Motorola Two Way Radios & Accessories