Raco

Grounding Connector, 3/4 In., 90 Deg


$12.25
10% off
$10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Conduit Type Liquid Tight Conduit
  • Conduit Fitting Type Connector
  • Conduit Fitting Material Steel/Malleable Iron
  • Conduit Size 3/4"
  • Color Gray
See all product information