Stren-Flex
Chain Sling, Grade 100, 8 ft L, DOS Sling
Mfr # SF1208G10DOS
Zoro # G2365846
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Explore More Products
- STREN-FLEX Chain Sling, Grade 100, Alloy Steel, 20ft L SF1620G10DOLA
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link SF1620G10SOSA
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling SF0910G10DOS
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOL Sling SF0906G10DOL
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling SF0906G10DOS
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, SOS Sling SF1206G10SOS
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOS Sling SF1204G10DOS
- STREN-FLEX Chain Sling, 12 ft L, 7400 lb. Load Lmt SF0912G10DOSA
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOG Sling SF1204G10DOG
- HSI Sngl Leg Chain Slng, 3/4 in dia, 30ft L, Slip Hook, 35,300lb Lmt 10SSS3/4-30
- US CARGO CONTROL 9/32" x 5' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 932G100DOSA-5
- Stren-Flex Chain Slings