Download CAD Files
Zoro Select
Fully Threaded Rod, 3/4"-10, 6 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.075.7200
Zoro # G2366262
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 18-8, Plain Finish U51070.100.3600
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Stainless Steel, 18-8, Plain Finish U51070.100.9999
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.037.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Brass, Not Graded, Plain Finish BR.03401003.PL.DAR
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Stainless Steel, 18-8, Plain Finish U51070.043.1200
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 6 in, Stainless Steel, B8M 316, Plain Finish, 50 PK U22538.075.0600
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.300.1000
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 4 in, Steel, Grade 2, Plain Finish, 10 PK 32358
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 13 in, Steel, Grade B7, Black Oxide Finish, 6 PK U22080.137.1300
- ZORO SELECT Fully Threaded Rod, 5-40, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.012.7200
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 10 PK 76928
- Zoro Select Fully-Threaded Rods & Studs