Mag-Mate
Magnetic Welding Square, 3 in. L, 55 lb.
Mfr # WS11094AX3
Zoro # G2367456
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 4.4 in
- Color Silver
- Max. Pull 55 lb
- Thickness 1 1/8 in
Explore More Products
- MAG-MATE Magnetic Weld Square, 5-1/2x2-7/8in, 40lb WS100
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. WS400AX3
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb WS400
- MAG-MATE Magnetic Weld Butt Clamp, PK2, PK2 WBC1PK2
- MAG-MATE Magnetic Weld Square, 8x8in, 325lb WS820
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 WVP1PK2
- MAG-MATE Magnetic Clamp Block, 1125 lbs MBX05PK2
- MAG-MATE Magnetic Weld Angle Kit, 1/2x1/2in, 1lb WS3XK01
- MAG-MATE Magnetic Clamp Block, 2250 lbs MBX10PK2
- ZORO SELECT Squaring Arm, Magnetic, 12x1-1/8x1-1/16, SS 10E759
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A WG250
- Mag-Mate Welding Magnets