Zoro Select
PVC Female Adapter, FNPT X Hub, 3 in Pipe Size
Mfr # 1WJY6
Zoro # G2368457
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT X Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3/4 in Pipe Size 407007
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/4 in Pipe Size 806-002
- ZORO SELECT PVC Blind Flange, Socket, 4 in Pipe Size 853-040
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 2 in Pipe Size 1WJY4
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size P116-030
- ZORO SELECT PVC Bullhead Tee, Insert, 3/4 in x 3/4 in x 1 in Pipe Size 1401-102
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 2 in Pipe Size 858-020
- ZORO SELECT PVC, Brass Reducer Tee, FNPT x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 802-101BR
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1/2 in Pipe Size MPV8T005
- CHARLOTTE PIPE AND FOUNDRY Tee 1/2 Fptxfptxfpt PVC 02402 0600
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting I47182112
- Zoro Select Fittings