Streamline
Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type L
Mfr # LS10100
Zoro # G2368834
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/8 in
- Tube Size 1 in
- Application Potable Water
- Copper Tube Shape Coil
- Wall Thickness 0.05 in
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type ACR AC10010
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type DWV V 12010
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L LH05005
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type L LH03010
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L 620F
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type L LH06002RT
- STREAMLINE 12X20L Copper Tubing, 12 in, 20 ft L, Hard, Type L, Coil LH04020
- STREAMLINE Copper Tube, 10 ft Overall L AC24010
- STREAMLINE Copper Tube, 10 ft Overall L AC40010
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K KH06005
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L LH40010
- Streamline Copper Tubing