Shop Alternate Products
This Product is Discontinued
Crosby
Shackle, 7/16 in., 3000 lb., Screw Pin (Discontinued)
Mfr # 1018437
Zoro # G2368838
This Product is Discontinued
Key Features
- Pin Style Screw
- Working Load Limit 3000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
- Body Size 7/16 in