Crosby
Master Link, Steel, 3/4 in., 12,300 lb.
Mfr # 1014285
Zoro # G2369005
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3/4 in
- Working Load Limit 11,200 lb
- Grade 80
- Material Alloy Steel
- Finish Plain
Explore More Products
- CROSBY Master Link, Steel, 1 in., 26,000 lb. 1014331
- CROSBY 60MM MSTR ASSY A1346 1256973
- CROSBY 31MM MSTR ASSY in W in A1346 1256926
- CROSBY 22MM MSTR ASSY A1346 1256876
- DAYTON Master Link, WLL24000Lb, 1In 5WRR9
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel 8451200
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green 5683315
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack 51703-10
- PEWAG Master Link, 1/2", 30,000 lb., Grade 120 M2620
- ZORO SELECT Master Link, 22,900 lb. Work Load, Enamel 8452300
- DAYTON Master Link Sub Assy, WLL9100Lb, 3/4 In 5WRT1
- Crosby Master Links