Anvil
1-1/2" NPT Galvanized Coupling
Mfr # 0321201170
Zoro # G2369245
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow 0311028005
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow 0311016802
- ANVIL 2" FNPT Galvanized Wye 0311067607
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow 0311002000
- ANVIL Tee, Forged Steel, 1 1/2 in, Class 3000 0361502255
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI 0819900606
- ANVIL Coupl Reduc Galv 3/4X1/4 8700135356
- ANVIL 3/4 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free 811016419
- ANVIL 2 Galvanized Malleable 45 Degree Elbow, Lead Free, 150 PSI 0811024405
- ZORO SELECT 1" FNPT Galvanized Tee 1MPF4
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow 0311023600
- Anvil Fittings