Kipp
Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4061X10
Zoro # G2369805
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 32mm
- Finish Matte
- Height 20mm
Explore More Products
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 K0277.2057
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch K0650.120A12
- KIPP Wing Grip D=1/4-20 A=50 H=24 Stainless Steel 1.4308 Polished K0273.1A2
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric K0650.116042
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished K0124.9208X25
- KIPP Adjustable Handle, Soft Touch, Size: 1 1/4-20X45 Plastic, Black RAL 7021, Comp: Steel K0125.1A201X45
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X35, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.1052X35
- KIPP Adjustable Handle, Size: 4 M12X30, Zinc High-Gloss Chromed, Comp: Stainless Steel K0123.4126X30
- KIPP Adjustable Handle, Mod. Des., Protective Cap Sz. 3, 3/8-16X50, Cast Zinc Orange RAL2004, Steel K0122.93A42X50
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel K0122.3A43X35
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.71" M-65033
- Kipp Hand Knobs and Wheels