Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 3/8 in PTFE, 5 PK (Discontinued)
Mfr # 4NFF4
Zoro # G2370322
This Product is Discontinued
Key Features
- Material PTFE
- Finish Plain
- Fits Bolt Sizes 3/8 in
- Outside Dia. 0.625 in
- Thickness 0.0625 in