- Home
- /
- Tools & Machining
- /
- Measuring & Marking Tools
- /
- Precision Measuring Tools
- /
- Precision Gauges & Accessories
- /
- Height Gauges
- /
- Height Gage, 1170mm Resolution
Shop Alternate Products
This Product is Discontinued
Mahr
Height Gage, 1170mm Resolution (Discontinued)
Mfr # 4429012
Zoro # G2370895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digimar 817 CLM
- Mechanism Motorised
- Construction Steel
- Display LCD
- Range 0 in to 40 in/0 to 1,000 mm
Customers Also Purchased
- Brand Mahr
-
MFR #
4429012
-
Zoro #
G2370895
- UPC # 712155481596
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 2D |
Dimension Type | Inch/Metric |
Details
Item | Digital Height Gauge |
Type | Digimar 817 CLM |
Mechanism | Motorised |
Construction | Steel |
Display | LCD |
Range | 0 in to 40 in/0 to 1,000 mm |
Resolution | 0.00005 in/0.0005 mm, 0.00001 in/ 0.0001 mm, 0.0005 in/0.005 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm |
Includes | Calibration Certificate, Carrier 817h1, Operating and Display Unit, Probe K6/51, Setting Block 817 EB, USB Cable |
Features | Air Bearings System, Digimar 817 CLM, Dynamic Probing System |
Battery | No |
Accuracy | +/-(1.8+ L/600) micron |
Base | Cast Iron |
Counter Type | Electronic Digital |
Display Type | LCD |
Power Source | Cordless |
Operation Type | Digital |
Includes Battery | Yes |
Included Certification | Certificate of Accuracy |
Maximum Measurement - Inch | 40 in |
Long Form Calibration Certificate | Yes |
Series | Digimar 817 CLM |
SPC Output | Yes |
Includes Display | Yes |
Functions | Automatic Off, Inch/Metric Conversion, Zero Set |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Perpendicularity | 10 micron |
Data Output Connection Type | RS232C, USB |
Measuring Force | 1.0 +/-0.2 N |
Base Material | Cast Iron |
Compatible Data Output Cable | Mfr. No. 4102333, Mfr. No. 7024634 |
Repeatability | "1 micron (On Bores)", "0.5 micron (On Planes)" |
Compatible Software | MarCom Professional |
Included Software | MarCom Professional |
IP Rating | Not Rated |
Maximum Measurement - mm | 1,000 mm |
Travel Type | Motorized |
Number of Measurements | 24 |
Compatible Wireless Transmitter | Mfr. No. 4102230, Mfr. No. 4102233 |
Includes Case | Yes |
Beam Style | Single-Pole |
Includes Fine Adjustment | Yes |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Motorised, Construction Steel, Display LCD, Resolution 0.00005 in/0.0005 mm, 0.00001 in/ 0.0001 mm, 0.0005 in/0.005 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm, Range 0 in to 40 in/0 to 1,000 mm, Accuracy +/-(1.8+ L/600) micron, Base Cast Iron, Battery No, Features Air Bearings System, Digimar 817 CLM, Dynamic Probing System