Lab Safety Supply
Bottle, 125 mL, 4 Oz, Wide Mouth, PK12
Mfr # 6FAN6
Zoro # G2371074
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 99mm
- Autoclavable No
- Standards HDPE- Drug Master File listed, USP class VI passed, Comply with FDA -21 CFR and European pharmacopeia etc.
- Mouth Wide
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack 24J918
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 6FAR0
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 8ZAT3
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 52KA41
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 86mm H, 4 oz., PK24 52JZ50
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack 24J879
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 310mm H, 80 oz., PK6 52JZ93
- LAB SAFETY SUPPLY Safety Coated Bottle, 178mm H, 32 oz., PK12 52KA32
- LAB SAFETY SUPPLY Safety Coated Bottle, 205mm H, 32 oz., PK12 52KA60
- DYNALON Replacement Cap, PK12 509-0018
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J902
- Lab Safety Supply Labware