Ferno
Cot Mattress, Rplacement, Black
Mfr # MATTRESS
Zoro # G2371111
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$389.99
Key Features
- For Use With Mfr. No. 35-X, 93-H
- Material Vinyl Coated Nylon
- Color Black
- Industry Type Healthcare
- Accessory Type Cot Mattress
Explore More Products
- COLEMAN SLEEPING COT 75"" X-FRAME 2000020274
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly DCTC343
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag C-40
- KAMP-RITE TENT COT Kwik Cot Folding Cot FC711
- KAMP-RITE TENT COT Compact Tent Cot, 1 Person, 43x10x9" TC701
- MANMADE Stands Stands Double High Canrack In Silver MA38114
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag F0RG
- PROPAC ARMY COT L2021
- SERENELIFE Solid Green Mummy Sleeping Bag SLSGR5
- PROPAC MIL SPEC ARMY COT 78 X 28 X 18 L2025
- LEISURE SPORTS 4-Person Dome Tent, Water Resistant for Camping With Removable Rain Fly And Carry Bag, (Tan) 149859DAC
- Ferno Camping Equipment