Shop Alternate Products
This Product is Discontinued
Sunnex
Surgical Exam Light, Halogen, Wall, 60W (Discontinued)
Mfr # TS2015W
Zoro # G2372781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 60
- Arm Length 30"
- Beam Angle 10 Degrees
- Standards UL
- Voltage 120