Shop Alternate Products
This Product is Discontinued
Ofm
Outdoor Table, 71 in. D, Silver (Discontinued)
Mfr # 1005-SS
Zoro # G2372916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 47 1/2 in
- Overall Depth 71 in
- Features Waterproof and Fireproof Frame and Seats, Auto Return Swivel Seats, Steel Seats in Stainless Steel Finish, Black Powder Coated Paint of Frame, Adjustable Foot Glides
- Back Height 11 1/2 in
- Seat Material Steel