Colder

1/4" Barb Chrome Plated Brass Inline Insert


$24.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Chrome Plated Brass
  • Specific Fitting Shape Inline Insert
  • Fitting Connection Type Barbed
  • Tube Size 1/8 in
  • Pipe Size - Pipe Fitting 1/4 in
See all product information